Auto-darkening Solar welding helmet UK Solar 9-13
Auto-darkening Solar welding helmet
WELDHELM-SOLAR-AUTODARKEN-BLACK-(9-13)
Register now and access more than 15,100 products
- Ideal for all applications with various welding processes
- Automatic mode for individualized and automatic adaptation of the protection level
- Ergonomically designed helmet shell: perfectly protects the forehead, crown and neck.
- Lightweight and highly comfortable
- Smoke-repellent design
- Protects against scale and heat and during overhead welding
- Comfortable headrest adjustable in 4 directions (height, width, angle and longitudinal direction)
- Padded sweatband
Caution: Not suitable for laser or flame welding
Datasheets(X)
All electric welding processes: Electrode welding, MIG, MAG/CO2, flux-cored welding, TIG welding, plasma welding.
Translucency when activated | Protection level 9-13 |
Cassette width x cassette height x cassette thickness | 110 x 90 x 9 mm |
Width of field of vision x height of field of vision | 98 x 44 mm |
Energy supply | Solar cells, no battery change required |
UV and IR protection | Permanently ensured |
Min./max. temperature conditions | -10 to 55 °C |
Standards | EN 166, EN 175, EN 379 |
Material | Nylon (polyamide) |
Min./max. dark-to-light switching time | 0.25-0.8 ms |
Colour | Black |
Min. dark-to-light switching time | 0.25 ms |
Product weight (per item) | 915.000 g |
Light-to-dark switching time | 0.3 ms |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!