Automatic air conditioning adapter
Automatic rubber buffer for A/C section
BUFR-RBR/MET-AUTOMATIC-4PCS
Art.-no. 0862800110
EAN 4045989422852
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For connecting devices to air conditioning supports.
- Body made from nylon and fibre glass
- Adjustment spring and stainless steel adapter
- Highly resistant to UV rays and ageing
- Polyurethane disk ensures excellent vibration-absorbing ability
- Easy to install, does not require mechanical tightening
- Can be used universally for all types of air conditioning supports
- Package includes 4 units
Product information
Datasheets(X)
Application area
Does not feature materials susceptible to corrosion, so is ideal for use in areas of high humidity and salinity.
![]() | |
Height (H) | 55 mm |
Outer diameter (ØD) | 44 mm |
Material | PA 6 GF30 HI - Polyamide glass fiber reinforced |
Product weight (per item) | 70 g |
Ultraviolet resistance | Excellent |
Resistance against | Aging |
Max. longitudinal elongation | 30 % |
