Welcome to Würth Portugal For trade customers only

Automatic brake bleeder, 12 V

Automatic brake bleeder, 12 V
BRKBLEDR-AUTM-12V-3,5BAR-L39,5-W33-H69CM

Art.-no. 071455635

EAN 4099618110719

Individual price display after login
Automatic brake bleeder, 12 V

Art.-no. 071455635

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Compatible with ABS and ESP systems
  • Portable and stand-alone:

fitted with 4 wheels, one with brake.


  • Compatible with DOT 3, DOT 4 and DOT 5.

  • Power supply 12V with reverse pole protection.

  • Stainless steel body:

To avoid any risk of corrosion.


  • Pump with automatic shut-off:

No direct contact between liquid, air and moving parts of the pump.


  • 5-litre tank with level display and minimum level indicator.

  • Automatic shut-off of pump at minimum level:

Prevents the pump from running idle.


  • Wide opening of tank:

for easy cleaning.


  • Power supply cable 12V with jack socket.

  • Brake fluid supply hose with quick-action coupling.

  • Supplied with a reusable canister of liquid, hanging chain and screw-on cap.

CE


EN55014-1: 2006


EN55014-2: 1997+A1

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. operating pressure

0.4-4 bar

Length

39.5 cm

Width

33 cm

Height

69 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Brake bleeder adapter kit

ADAPTSET-F.BRKBLEDR-15PCS

An essential addition to the brake bleeder, to cover all vehicles
x 1 pcs
Brake fluid tester

BRKFLUDTEST-EL-DOT4

Practical tester for determining brake fluid quality (DOT4)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information