Welcome to Würth Portugal For trade customers only

BP-G-H/TZN post support

POSTHOLD-CONCA-HDG-(FRK80-160)-(210-280)

Art.-no. 0681380121

EAN 4053479076034

Individual price display after login
BP-G-H/TZN post support

Art.-no. 0681380121

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extra-robust and height-adjustable post support suitable for embedding in concrete with width-adjustable U type post support. Ideal for heavy structures with differing post support widths, subsequently tapered diameters or height adjustment while installed.
  • Wide width adjustment range via slotted hole and fixing screw

  • For embedding in concrete

  • Material: Steel

  • Surface: Full hot-dip galvanisation
Notice

Diameter of bolts/screws must only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support in the base material or ground must be verified separately.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing light wooden structures such as fence posts, pergolas, carports etc.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Recommended concrete embedding depth: approx. 150 mm



Suitable fasteners:


  • Bolts: D = M12 mm

  • Wood screws: d = 6 mm

Design

For static purposes

Form

Fork /U type

Min./max. width of bracket

80-160 mm

Max. width of bracket

160 mm

Min. width of bracket

80 mm

Fork height

116 mm

Fork depth

80 mm

Fork thickness

4 mm

Holder plate dimensions

88 x 80 x 6 mm

Type description

BWG 1

Unextended height

200 mm

Min./max. height (H)

200-270 mm

Baseplate format

60 x 60 x 4 mm

Pipe diameter

42 mm

Length of rowlock (concrete)

200 mm

Diameter of rowlock (concrete)

42 mm

Number of D 6 mm holes

8 PCS

Number of D 12 mm holes

2 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Min. recommended depth of encasement in concrete

150 mm

Number of pieces

2 PCS

Weight

2236 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X100

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X110

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X130

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X150

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X170

Construction product with CE marking, delivery with 3.1 certificate possible
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information