Welcome to Würth Portugal For trade customers only

BRK bulkhead fitting

BRK bulkhead connection
BLKHDCON-BRK-M22-M16-M16-L24MM

Art.-no. 0885331731

EAN 4045989394913

Individual price display after login
BRK bulkhead fitting

Art.-no. 0885331731

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Cannot be released
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread (D/D1)

M22 x 1.5

Connection thread 2 (D2)

M16 x 1.5

Length (L)

24 mm

Material

Brass

Width across flats

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information