BRK plug-in/screw-in connector, straight
BRK plug-in/screw-in connector, straight
PLG/SCRINCON-BRK-SR-D6MM-M16X1,5
Art.-no. 0885331216
EAN 4045989055630
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Product information
Datasheets(X)
Application area
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Outer diameter of pipe (T) | 6 mm |
Pipe-wall thickness (T) | 1 mm |
Connection thread (D/D1) | M16 x 1.5 |
Material | Brass |
Surface | Brass plated |
Width across flats | 22 mm |
