Welcome to Würth Portugal For trade customers only

Bag for vacuum pump WVP80

PVC bag for vacuum pump WVP80
VACFOIL-BAG-07019580-PVC-130X130CM

Art.-no. 0891620320

EAN 4050641504074

Individual price display after login
Bag for vacuum pump WVP80

Art.-no. 0891620320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Made of PVC 500 μ



Excellent elasticity



Highly resistant



Removable closure

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PVC - Polyvinyl chloride

Length

1300 mm

Width

1300 mm

Max. temperature resistance

80 °C

Colour

Transparent

Foil thickness

0.50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information