Ball-bearing guide, partial extension, 15 kg
Ball bear. slide partial extension groove mounting
SLID-PX-FLUTE27,2-15KG-(214-348MM)
Art.-no.
0684501271
EAN 4011231580342
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Groove assembly
Outstanding, laterally stable gliding
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
Nominal length | 214 mm |
Suitable for min. drawer depth | 214 mm |
Suitable for max. drawer depth | 348 mm |
Extension travel (AW) | 144 mm |
Load capacity at 100,000 cycles | 15 kg |
Min. temperature conditions | 10 °C |
Max. temperature conditions | 40 °C |
Cabinet rail length (LK) | 214 mm |
Drawer rail length (LS) | 214 mm |
Distance between mounting holes in cabinet rail (hole 1 to hole 2) | 160 mm |
Material | Steel |