Ball-bearing guide, partial extension, 35 kg
Ball-bear. slide part. exten. groove mount. 35 kg
SLID-PX-FLUTE37,5-35KG-(242-380MM)
Art.-no. 0684500371
EAN 4011231580281
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Groove assembly
Outstanding, laterally stable gliding
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Instructions
Cabinet rail secured using 3.5 mm diameter ASSY. Drawer mounting with M4 screw.
![]() | |
Nominal length | 242 mm |
Suitable for min. drawer depth | 242 mm |
Suitable for max. drawer depth | 380 mm |
Extension travel (AW) | 154 mm |
Load capacity at 100,000 cycles | 35 kg |
Min. temperature conditions | 10 °C |
Max. temperature conditions | 40 °C |
Cabinet rail length (LK) | 242 mm |
Drawer rail length (LS) | 242 mm |
Distance between mounting holes in cabinet rail (hole 1 to hole 2) | 192 mm |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
