Ball hammer
Ball hammer for bodywork
BALPHAM-BALL-450GR-L320MM
Art.-no.
07157324
EAN 4053479897424
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Compliant with UNE 16589 standard
Characteristics
- Forged, polished, shiny carbon steel head
- Hardness of 50–58 HRC
- Wood handle
Advantages
- Steel head suitable for sheet metal and mechanical work
- Long, very durable handle
- Ergonomic handle that can be adapted to your hand at various points based on the type of work and force exerted
1 Year Warranty
Product information
Datasheets(X)
Hammer weight | 450 g |
Length (L) | 320 mm |