Welcome to Würth Portugal For trade customers only

Bar

Round railing shortable for Slidebox
RDRLNG-F.SLIDBOX-GREY-1080MM

Art.-no. 0684318005

EAN 4050641979742

Individual price display after login
Bar

Art.-no. 0684318005

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For Slidebox

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Powder-coated

Colour

Grey, similar to RAL 7042

Length

1080 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information