Basic-coated welding rod LE 48 Conarc 48
Welding electrode LE 48,Conarc 48,AWS A5.1 E7018-1
WELDELTRD-BASCOAT-W51-D3,25X350MM
Art.-no. 0982110325
EAN 4066443236372
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Basic-coated rod, low hydrogen content HDM < 5 ml/100 g
Recovery 130%. Suitable for welding low-alloy steel.
Excellent weldability with DC+ and AC in nearly all positions, overhead and vertical up in particular.
Excellent toughness even at -40°C. Excellent X-ray soundness.
Current type AC/DC electrode+
Identification: Conarc 48/7018-1
Tip colour: orange
Proof of Performance
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
Notice
Classification:
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
Product information
Datasheets(X)
Mechanical properties, typical, clean welding material | |||
| Requirement | Typical values | ||
| AWS A5.1-91 | EN 499-94 | ||
| Yield strength N/mm² | min. 400 | min. 460 | 480 |
| Tensile strength N/mm² | min. 490 | 530-680 | 580 |
| Elongation % | min. 22 | min. 20 | 28 |
| Impact strength ISO-V(J) -20°C | 200 | ||
| -50°C | min. 47 | 170 | |
| -46…-50°C | min. 27 | 100 | |
Approvals |
| DNV |
| + |
Chemical analysis | |||||
| C | Mn | Si | P | S | HDM |
| 0,06 | 1,4 | 0,3 | 0,015 | 0,010 | 2 ml/100 g |