Welcome to Würth Portugal For trade customers only

Battery 21 V/1.5 Ah

Battery 21 V 1.5 Ah for tile vibrator V-01
BTRYPCK-21V-1,5AH-F.9501016972

Art.-no. 9501016797

EAN 8436592871643

Individual price display after login
Battery 21 V/1.5 Ah

Art.-no. 9501016797

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Features


  • 21 V rechargeable battery.


Warranty


  • One-year warranty covering manufacturing faults, defective parts, labour and shipping costs.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

1500 mAh

Product weight (per item)

395.000 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information