Welcome to Würth Portugal For trade customers only

Battery-powered hand-held lamp, HL10-A

Cordless LED hand-held lamp HL 10-A
LAMP-CORDL-(HL10-A)-(WO.BTRY)
MASTER

Art.-no. 07004320
EAN 4049557026015

Prices for customers after login
Battery-powered hand-held lamp, HL10-A

Art.-no. 07004320

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Small and very practical lithium-ion battery-powered hand-held lamp with high-performance LED

1-W power LED



Lamp can be used for up to 350 min/Ah



Soft grip for ergonomic handling



Belt clip for quick and easy fastening



Li-ion technology


No memory effect, low weight and barely noticeable self-discharge.

Notice

Delivered without battery and charger

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous period

350 min

Nominal voltage

10.8 V/DC

Rechargeable battery/battery capacity

1.3 Ah

Type of rechargeable battery/battery

Li-lon

Length x width x height

160 x 50 x 60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information