Battery-powered welding device ASG 150 set
Cordless welding device ASG 150, case set
WELDDEV-CORDL-ASG150-KIT-TROLLEY
Register now and access more than 15,100 products
In a practical transport trolley
Provides an optimal combination of protection and transport for your ASG 150 thanks to large rollers that are suitable for use on construction sites, a telescopic handle and removable roller frame.
Powerful rechargeable battery
Up to 16 electrodes (2.0 x 200 mm) per battery charge.
Lightweight and compact
Small 2 kVA generator
Welding and charging at the same time
Hybrid operation enables welding while charging at the mains.
High welding quality
Constantly reliable welding power and optimal arc quality thanks to integrated voltage reserves.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 52.8 V/AC/DC |
Min./max. current | 3-150 A |
Rechargeable battery/battery capacity | 396 Ah |
Weight of rechargeable battery/battery | 4500 g |
Open circuit voltage | 90 V/AC/DC |
Standard charging current | 10 A |
Cable length | 4 m |
ON time at max. current (40°C) | 25 % |
Length | 435 mm |
Height | 310 mm |
Width | 160 mm |
IP protection class | IP 23 |
Product weight (per item) | 16.000 kg |
Cable cross section | 16 mm² |

ERTHCBL-F.CORDLWELDDEV-ASG150-16SMM-3M

ETRDHOLD-F.CORDLWELDDEV-ASG150-16SMM-4M

TRANCASE-F.CORDLWELDDEV-ASG150

WELDDEV-CORDL-ASG150

BTRYCHRG-ASGCHARGER-230V
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units