Bench vice for pipes
PIPVCE-(1/8-2IN)
Art.-no. 071443 932
EAN 4024835850391
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Forged steel with induction hardened steel jaws
- Vice with tilting frame
Product information
Datasheets(X)
Length (L) | 270 mm |
Width (W) | 90 mm |
Height (H) | 260 mm |
Min. pipe diameter | 10 mm |
Max. pipe diameter | 60 mm |
Min. pipe diameter in inches | 1/8 in |
Max. pipe diameter in inches | 2 in |
Diameter of hole (D1) | 12.5 mm |
Min. hole distance (A1) | 58 mm |
Max. hole distance (A2) | 228 mm |
Product weight (per item) | 7400.000 g |