Bi-component insulating gel
Bi-component insulating gel, IP 68
INSUGEL-CONSLEV-EL-2C-IP68-RED-1KG
Art.-no. 0893200100
EAN 4050641027160
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Prevents moisture and all sorts of impurities from entering the electrical contacts.
- For installations up to 1 kV/120ºC
- Protection index IP 68
- Dries in 7 minutes at 20ºC
- Non-toxic
- Indefinite shelf life inside original packaging
Product information
Contents | 1 l |
Chemical basis | Polymer-based compound |
Density | 0.96 g/cm³ |
Density/conditions | 0.96 g/cm³ / at 20°C |
Density conditions | at 20°C |
Colour | Red (base material) |
Min. processing temperature | 5 °C |
Max. processing temperature | 45 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 15°C to 25°C |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C |
Product weight (per item) | 1.000 kg |
Weight of content | 0.96 kg |