Welcome to Würth Portugal For trade customers only

Bit holder For hammer drill bits

HOLD-BIT-HAMDRL-10MM

Art.-no. 061410010

EAN 4024835840255

Individual price display after login
Bit holder For hammer drill bits

Art.-no. 061410010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Simply attach this bit holder to use impact drills and hammer drills as screwdrivers for dowelling without tedious tool changes.
  • Rapid, comfortable working

  • Substantial savings of time and money

  • Assortment tailored to the sector covers the most common diameters

  • Universal application with all impact drills and hammer drills

  • Suitable for all common masonry and hammer drills

  • Can be used with any length of drill

  • Easy to use (clip-on system)

  • Colour coding system for simple identification of drill sizes
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill size

10

Tip size

C 6.3 (1/4 inch)

Tip type

Hexagon socket

Length

78 mm

Outer diameter

18 mm

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information