Bitumen tape ROLTEX
Bitumen tape ROLTEX
SEALTPE-BITU-WATERPROOF-RED-0,3X10M
Art.-no. 0875300100
EAN 4099618156649
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Chemical basis | Bitumen sealing compound |
Backing material | Aluminium foil |
Colour | Brick red |
Length | 10 m |
Width | 225 mm |
Overall thickness | 1.5 mm |
Backing material thickness | 0.063 mm |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 80 °C |
Resistance against | Environmental influences |
Shelf life from production/conditions | 36 Month / cool and frost-free storage area, in sealed original container |