Welcome to Würth Portugal For trade customers only

Black Edition brake cleaner

Brake cleaner Black Edition
BRKCLNR-BLACK-EDITION-30LTR

Art.-no. 5988108800
EAN 4068362138447

Prices for customers after login
Black Edition brake cleaner

Art.-no. 5988108800

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For cleaning and degreasing during maintenance and repair work.

Excellent cleaning performance


Fast evaporation


Acetone-free


  • Suitable for use on paint, plastic, seals and rubber

AOX- and silicone-free

NoticeDo not spray on hot parts. Not suitable for cleaning surfaces to be bonded. Check the compatibility of the product with rubber or plastic parts and on painted surfaces by testing on an inconspicuous area prior to use.

The usage instructions are recommendations based on our own experience. Carry out a preliminary test. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee the ongoing quality of our products. We reserve the right to make technical changes and other developments.


Hazardous. Follow the precautions for use.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor rapid removal of oily/greasy residues, soot, braking dust on vehicles, disc and drum brakes, engine housings and gearboxes etc.

Contents

30 l

Container

Plastic canister

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.714 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information