Blind rivet, countersunk head
RIV-CS-ALU/ST-(-/A2K)-(9,0-11)-3,2X15
Art.-no. 093832 15
EAN 4045989704071
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 6 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 9-11 mm |
Nominal diameter x length (Ø d x l) | 3.2 x 15 mm |