Blind rivet, waterproof, aluminium/steel-coloured, flat head
Blind rivet dome head alu.copper/steel zinc plated
RIV-LACQUERED-ST/ALU-RAL8004-4X10MM
Art.-no. 0937844010
EAN 4061975520609
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Waterproof blind rivet
- Shaft: aluminium
- Shank: galvanised steel
- Tensile strength: 1570 N
- Shearing strength: 1160 N
Closed-end rivet
- Waterproof and airtight rivet
- No risk of the nail corroding
Product information
Datasheets(X)
Application area
For use in applications that must be completely watertight or pressure-tight
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 5.0-6.5 mm |
Colour | Copper brown RAL 8004 |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1250 N |
Tensile fracture load | 1800 N |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Round flat head |
Mandrel diameter (dm) | 2.2 mm |