Welcome to Würth Portugal For trade customers only

Blue ringed tube PP 3422

Electrical conduit blue PP 3422
CND-INSULATE-BLUE-16MMX100M

Art.-no. 0975254116
EAN 4058794218091

Prices for customers after login
Blue ringed tube PP 3422

Art.-no. 0975254116

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Conduit and telecommunications
  • Soft insulating tube with corrugated inner and outer wall

  • Good mechanical and elastic characteristics

  • Easy installation

  • Blue

  • Compliant with standards EN 61386-1 and EN 61386-22
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for routing electrical and telecommunications wire in walls, ceilings and floors.

Colour

Blue

Outer diameter

16 mm

Internal diameter

10.5 mm

Classification code for electrical conduit

3422

Impact resistance at 300 mm

2 kg

Min./max. temperature conditions

-5 to 90 °C

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information