Board network distributor
Board network distributor, 230 V
BRDNETWRKDISTR-F.VLTCONVT-L222-H285-230V
Art.-no.
096380 807
EAN 4056807853185
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For voltage transformers
- Three RCD (FI) circuit breakers 30 mA
- Three IP 54 earthing-contact electrical outlets
- 1.5 m rubber connection line H07RN-F 3 x 1.5 mm² with plug
- Fully assembled, equipped and tested
Notice
Without fastening material
Product information
Datasheets(X)
Type description | BONV01 |
Height | 285 mm |
Width | 225 mm |
Depth | 135 mm |
Product weight (per item) | 3.010 kg |