Welcome to Würth Portugal For trade customers only

Bond additive PU ADITOR

PRIM-(PU-WTRPROFSYS)-TRANSP-0,25KG

Art.-no. 0892214006

EAN 4058794184815

Individual price display after login
Bond additive PU ADITOR

Art.-no. 0892214006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Bond additive for addition to polyurethane-based waterproofing products.

Properties


PU ADITOR forms a bridge between the paint binder and the substrate, ensuring better bonding of the waterproofing agent to the substrate/support.



Limitations


Some supports, due to their surface bonding characteristics, have limitations due to their non-stick nature, such as PP, PE, EPDM etc. These supports require special surface treatment.

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The product acts as a binder between the waterproofing agent and the substrate. Improves the bonding of solvent-based or water-based waterproofing agents to very smooth supports, such as:


  • Glass

  • Ceramic

  • Enamels

  • Non-porous
Instructions

1% by weight of paint/waterproofing agent.


One 250-g container of PU ADITOR should be added to 25 kg of paint/polyurethane waterproofing agent.


Small clots may form when incorporating the product into the paint/waterproofing agent, due to a high local concentration. Simple agitation is enough to properly homogenise the paint.


Mix with a low-speed mixer.

Contents

0.255 l

Colour

Transparent

Chemical basis

Alcohol with additives

Solvent-free

Yes

Min./max. processing temperature

5 to 35 °C

Can be further processed after min.

1 h

Further processing conditions

at 20°C

Weight of content

0.25 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information