Welcome to Würth Portugal For trade customers only

Brick hammer with fibre glass handle

Brick hammer with fibreglass handle
BRCKHAM-GLASSFIBREHND-700G

Art.-no. 071599907

EAN 4045989666805

Individual price display after login
Brick hammer with fibre glass handle

Art.-no. 071599907

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hammer:


  • Made from high-quality steel


Shaft:


  • Multi-component fibre glass handle for comfort and safety

  • Secure hold thanks to conical force fit

  • Non-slip elastomer handle insert

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Hammer weight

700 g

Material of long handle

Fibreglass-reinforced plastic

Length

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information