Bucket for paste recycled
BCKT-RECYCLED-50YEARS-BLACK-10LTR
Art.-no. 069577050
EAN 4099618584589
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
100 % recycled and recyclable plastic bucket, reinforced for intensive use in civil construction.
Ideal for professional use
Practical and fast cleaning
Metal handle 8 mm
With plastic protection and designed for high-stress applications
Excellent resistance
Provides greater durability
Product information
Datasheets(X)
Contents | 10 l |
Material | Recycled rubber |
Diameter (Ø) | 25 cm |
Height | 25 cm |