Welcome to Würth Portugal For trade customers only

Butyl tape

SEALCORD-BUTYL-BLACK-10X1MMX6M-5ROLLS

Art.-no. 0894700381

EAN 4050641984197

Individual price display after login
Butyl tape

Art.-no. 0894700381

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Flat design
  • Permanently elastic

  • Very good adhesion

  • Resistant to ageing

  • Impermeable to water, moisture and dust

  • Easy to apply without use of tools
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the attachment of waterproof covering on doors of motor vehicles, for bonding of mouldings, e.g. Audi, in order to avoid vibrations of coverings, etc.

Chemical basis

Butyl natural rubber

Colour

Black

Length

6 m

Width

10 mm

Min./max. processing temperature

10 to 30 °C

Min./max. temperature resistance

-40 to 80 °C

Ultraviolet resistance

No

Shelf life from production/conditions

15 Month / at -40°C to 70°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information