Welcome to Würth Portugal For trade customers only

CEE plug with phase inverter 400 V, 6 H

CEE connector with phase inverter 400 V, 6 H
PHSINV-CEE-4PIN-16A-IP44

Art.-no. 0969720416

EAN 4045989818464

Individual price display after login
CEE plug with phase inverter 400 V, 6 H

Art.-no. 0969720416

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Screw connection with integrated tension relief, seal and cable kink protector
  • Housing lock with bayonet catch

  • Nickel-plated contacts

In accordance with IEC 60309, EN 60309 and VDE 0623

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Nominal current (A)

16 A

Nominal voltage (V)

400 V

Min./max. cable diameter

6-15 mm

Colour

Red

IP protection class

IP 44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information