Cable gland
Cable gland SKINTOP MS, EMC/earthing
CBLGLND-SKINTOP-(MS-SC)-MSVN-M32X1,5
Art.-no. 0967914432
EAN 4045727786734
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
SKINTOP MS, EMC/earthing
Product information
Datasheets(X)
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 11-21 mm |
Thread length (metric thread) | 9 mm |
Width across flats (SW) | 36 mm |
Min./max. temperature conditions | -25 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 10 bar |
Material | Brass |
Surface | Nickel plated |
Material of sealing ring for the connection thread | Nitrile natural rubber NBR |
Material of lamellar insert | PA - Polyamide |