Cable puller in coil
CBLPULR-NYLON-D4MM-DRM-20M
Art.-no. 071595 14
EAN 4061975455154
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Cable reel with guide with diameter of 4 mm
- Easy to wind and unwind the probe.
- Prevents the cable from bending.
- White nylon guide, with a diameter of 4 mm, with flexible cable and eye adapter.
- M4 threaded tip.
- Durable plastic cable reel.
- Complete with a screwdriver and 4 M4 adapters with different diameters.
1 Year Warranty
Product information
Datasheets(X)
Length | 20 m |
Diameter (Ø) | 4 mm |
Connection thread | M4 |
Material | Nylon (polyamide) |
Colour | White (base material) |