Cable tie PLT PA
Cable tie PLT PA
CBLTIE-PA-BLCK-PLT.6SM-M0-1,8X71MM
Art.-no. 5630000165
EAN 4061975249494
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
With INDUSTRY plastic pawl (Global change)
- Versatile cable ties for countless applications
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Natural: For indoor use
- Black: UV-resistant and weather-resistant
UL approval
Product information
Datasheets(X)
Application area
- Switch cabinet construction
- Installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
- Lift construction
- and much more
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 1.8 mm |
Length | 71 mm |
Min./max. bundle diameter | 0.3-15 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 36 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | V2 |