Cable tie Type 5
Cable tie, type 5
CBLTIE-MP-FIAT-PLA-BLCK
Art.-no. 0500137155
EAN 4099618055997
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Reusable (removal by unscrewing)
Easy manual assembly
By pushing the handle onto the coarse threaded bolt
Secure embedding in the target element
Variable height cable ties
Product information
Datasheets(X)
Application area
For bundling cables attached to a coarse threaded bolt.
Length | 160 mm |
Width | 7 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 82426358 |