Cable tie anchor
CBLTIEHOLD-ANC-BLCK-10X37MM
Art.-no. 050336537
EAN 4045989766383
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Tap-in cable tie anchor suitable for various materials and environments. Easy and quick to install by tapping into a pre-drilled hole.
The tap-in cable tie anchor is made of durable polyamide. Suitable for both indoor and outdoor use on various materials such as concrete, brick and wood. The anchor is installed by tapping into a round pre-drilled hole.
- Material: Polyamide 6, heat-stabilised (PA6HIR)
- For round mounting holes
- For indoor and outdoor use
- Suitable for indoor and outdoor mounting on various materials, including concrete, brick and wood
- Installed by tapping the anchor into a pre-drilled hole
Product information
Datasheets(X)
Suitable for cable tie | 9 mm |
Width | 10 mm |
Colour | Black |
Length | 37 mm |
Material | PA 6.6 - Polyamide |