Cable ties, KBL INOX, AISI 304 stainless steel With ball seal
Cable tie stainless steel AISI 304
STRP-AXLBOOT-(D19-160MM)-520X4,6X0,3MM
Register now and access more than 15,100 products
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.
Self-closing head construction reduces the installation time
Extremely robust material (100 % high-grade steel)
- Doesn't rust
- Heat-resistant
- UV-resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure locking head with no teeth
For use in extreme temperatures and harsh environments
High degree of corrosion and weather resistance
Datasheets(X)
Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops
Width | 4.6 mm |
Length | 520 mm |
Material | Stainless steel A2 / stainless steel A2 |