Welcome to Würth Portugal For trade customers only

Cable ties, KBL INOX, AISI 304 stainless steel With ball seal

Cable tie stainless steel AISI 304
STRP-AXLBOOT-(D25-160MM)-520X7,9X0,3MM

Art.-no. 08206 152
EAN 4045989614431
Prices for customers after login
Cable ties, KBL INOX, AISI 304 stainless steel With ball seal

Art.-no. 08206 152

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.


Self-closing head construction reduces the installation time



Extremely robust material (100 % high-grade steel)


  • Doesn't rust

  • Heat-resistant

  • UV-resistant

  • Resistant to various chemicals


No abrasion of the cable insulation


Secure locking head with no teeth



For use in extreme temperatures and harsh environments


High degree of corrosion and weather resistance

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops

Width

7.9 mm

Length

520 mm

Material

Stainless steel A2 / stainless steel A2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information