Welcome to Würth Portugal For trade customers only

Canister shelf

Canister rack, various vehicle interior equipment
ATTCHPRT-V-CANISTERSHELF-834-VKNB01

Art.-no. 0963022020

EAN 4052712083204

Individual price display after login
Canister shelf

Art.-no. 0963022020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For a maximum of four 20-litre canisters



For assembly between two support frames with spacer strut



Consisting of:


  • Removable floor tray with leak-proof weld

  • Lashing rail with integrated joint plate


Tensioning belt not included

NoticeMulti-level construction not possible
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VKNB01

Design

With collection tray

Width

834 mm

Height

600 mm

Depth

380 mm

Construction height

600 mm

Construction width

834 mm

Construction depth

380 mm

Product weight (per item)

9.410 kg

Colour

Anthracite grey RAL 7016 structured

Material

High-strength steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHBL-RTCH-VEH-F.ZS1000

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-4M

With lashing eye for airline profile
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

Suitable for a load capacity up to 300 daN
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information