Canister shelf
Canister shelf with integrated lashing rail
CANISHLF-VEH-MKNB12-4X20LTR
Art.-no. 0963644312
EAN 4062855166207
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For secure transportation of a maximum of 4 x 20 litre canisters
- Can be built over with standard components
- Integrated lashing rails with airline profile
- With removable collection tray to protect against liquid escaping into the boot
- Lashing strap not included in the scope of delivery
Notice
Can be attached to sidewall of vehicle using mounting kit item no. 0963022040.
Product information
Datasheets(X)
Type description | MKNB12 |
Width | 834 mm |
Height | 670 mm |
Depth | 380 mm |
Product weight (per item) | 24.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |