Cap LUMEN FRESH
CAP-(LUMEN FRESH)-YELLOW
Art.-no. M474357999
EAN 4099618321382
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Cap made from highly breathable fabric.
With side vents and removable neck protection.
Designed especially for working in direct sunlight.
With side vents and removable neck protection.
Designed especially for working in direct sunlight.
Fabric: 80 % polyester, 20 % cotton - 280 g/m2
- Designed for work outdoors in direct sunlight.
- Removable neck protection.
- Can be adjusted at the back with rip-tape fastening.
- Fabric in fluorescent colour.
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | One size |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron |