Car door strap
STRP-RTCH-VEHICLES-BLUE-2,5M
Art.-no. 5713940025
EAN 4099618126406
Register now and access more than 15,100 products
Characteristics
- Rotary J hooks
- Polyester strap
- Rubber protection for tyres
- Thickness 2.6 mm
- Temperature range for use: -40 ºC to +100 ºC
- Safe, fast and simple fastening to cars
- Information label with instructions for use
- Lashing strap, not for lifting
DIN EN 12195-2
Datasheets(X)
Width | 50 mm |
Length | 2.5 m |
Length of belt controller | 50 mm |
Permitted tensile force LC in the strapping | 2500 daN |
Permissible LC tensile force when pulled directly | 1500 daN |
Pre-load | 300 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Claw hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |