Carbide burr with ALU teeth
Tungsten carbide bur rounded roller shape ZrN-ALU
MILBIT-CYL-TC-WRC-ALU-ZENIT-D12-WL25
Art.-no. 0616502441
EAN 4053478100266
Register now and access more than 15,100 products
For coarse machining for high degree of material removal coupled with a very high surface quality.
Low level of material deposits and long service life
The innovative ZENIT (ZrN) coating significantly reduces the formation of a built-up edge.
High metal removal rate with good level of cutting efficiency
Thanks to application-optimised cutting geometry.
Quiet operation at high cutting speeds
The aluminium teeth work optimally up to a cutting speed (Vc) of 1100 m/min while producing little noise.
ZENIT (ZrN) coating
Wear protection coating with a hardness of 3000 HV and a heat resistance up to 800°C.
Datasheets(X)
Suitable for processing contours, deburring internal holes, milling out for preparation of deposit welds, milling work (deburring, processing welded seams, contour processing etc.), as well as for small and delicate components in machine construction and mould and model making.
For the correct rotation speed and cutting speed (Vc) for the material to be processed, please refer to the application table.
Form | Cylindrical shape |
Length | 65 mm |
Shank diameter | 6 mm |
Teeth type | ALU |
Surface | ZrN |
Service life (points system) | 4 of 4 points |