Carbide burr with aluminium teeth
MILBIT-CYL-TC-ZYAS-ALU-ZENIT-D12-WL25
Art.-no. 0616501441
EAN 4053478100228
Register now and access more than 15,100 products
For coarse machining for high-volume material removal as well as outstanding surface quality.
Low level of material deposits and long service life
The innovative ZENIT (ZrN) coating significantly reduces the formation of a built-up edge.
High metal removal rate with good level of cutting efficiency
thanks to application-optimised cutting edge geometry.
Quiet operation at high cutting speeds
The aluminium teeth work optimally up to a cutting speed (Vc) of 1,100 m/min with minimal noise levels.
ZENIT (ZrN) coating
Wear protection coating with a hardness of 3,000 HV and a heat resistance up to 800 °C.
Datasheets(X)
Suitable for processing contours, deburring internal holes, milling out for welding preparation, milling work (deburring, processing welded seams, contour processing etc.) as well as for small and delicate components in machine construction and mould and model making.
For the correct rotation speed and Vc for the material to be processed, please refer to the application table.
Form | Cylindrical shape with spur cut |
Length | 65 mm |
Shank diameter | 6 mm |
Teeth type | ALU |
Surface | ZrN |
Service life (points system) | 4 of 4 points |