Welcome to Würth Portugal For trade customers only

Cargo wheel jack PN 15-30 T

TRLYJACK-PN-15-30T-L518MM

Art.-no. 071554 153

EAN 4058794718683

Individual price display after login
Cargo wheel jack PN 15-30 T

Art.-no. 071554 153

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

2-level pneumatic jack for heavy loads: 15–30 tons

Compact and robust


Increased strength and durability.



Handle for easy carrying


Ensures total flexibility of use.



100-mm extension


For maximum height increase up to 400 mm.



Extendible handle


Up to 950 mm.



3 positions for securing handle to jack


Greater mobility and ease of use.



Easy-to-use control


Only 2 buttons, one for raising and one for lowering the jack.



1.25 m hose control


Allows the jack to be operated from any position.



LCS safety system


Ensures smooth and gradual vehicle descent.



"Dead Man" principle


Automatically locks vehicle descent if the user releases the jack.



Overload valve


Prevents the jack from being used above its capacity.

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light and heavy vehicles

Load capacity

30 ton

Min. height (A)

151 mm

Max. height (B)

410 mm

Width

253 mm

Length

518 mm

Height

1351 mm

Number of rolls

1 Pair

Colour

Black

Material

Steel

Product weight (per item)

33 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information