Welcome to Würth Portugal For trade customers only

Carro 3 MOTION WÜRTH

TRLY-3MOTION-ALU-L1220-B555-H550MM

Art.-no. 0962450001

EAN 4045989793471

Individual price display after login
Carro 3 MOTION WÜRTH

Art.-no. 0962450001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Light transport trolley.

  • High manoeuvrability and durability.

  • It can be used in three different load positions.

  • Aluminium structure.

  • Non-slip polypropylene handles with ergonomic design.

  • 360º swivel rear wheels for easy gliding.

  • Anti-puncture front wheels. Made of solid rubber, without air chamber.

  • Wheel rim with anti-corrosion treatment.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transport of all types of loads: boxes, canisters, furniture, appliances, machines, splits etc.

Load capacity

300.0 kg

Material of wheel

Solid rubber

Height

1220 mm

Width

535 mm

Depth

555 mm

Technical data
Dimensions Position 1 (vertical) 535 x 555 x1220 mm
Position 2 (tilted) 535 x 820 x 1210 mm
Position 3 (horizontal) 535 x 935 x 1145 mm
Platform dimensions 482 x 270 mm
Weight 12.5 kg
Maximum load 300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information