Welcome to Würth Portugal For trade customers only

Case module supplied as an empty cabinet

CASEMOD-VEH-MKML

Art.-no. 0963642120

EAN 4062855165781

Individual price display after login
Case module supplied as an empty cabinet

Art.-no. 0963642120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Can form individual combinations of support rails and sliding case shelves
  • Can be equipped with a maximum of four cases

  • Cabinet made of high-strength steel
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MKML

Width

556 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

6.900 kg

Load capacity

40 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sliding case shelf

CASESHLF-F.DM-MTKM380

For safe storage of steel and plastic cases
x 1 pcs
Support rail for plastic cases

SPRTRL-(F.CASE-PLA)-KK321-MAWK01

For hanging in case modules with a depth of 380 mm
x 1 pcs
Support bracket for ORSY® system case 8.4.1 and 8.4.2

SPRTANGL-(F.CASE-ORSY)-MAWK04

For hanging between two support frames with an installation depth of 380 mm
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1-BOX-10PCS

Fitted with system boxes. The ideal organising tool for the orderly storage of small parts
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1-BOX-16PCS

Fitted with system boxes. The ideal organising tool for the orderly storage of small parts
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1-BOX-15PCS

Fitted with system boxes. The ideal organising tool for the orderly storage of small parts
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1-BOX-22PCS

Fitted with system boxes. The ideal organising tool for the orderly storage of small parts
x 1 pcs
Sheet-steel case

SHTSTCASE-F.CM-PLABOXES-SK423

With practical one-handed locking
x 1 pcs
Sheet-steel case

SHTSTCASE-F.CM-PLABOXES-SK424

With practical one-handed locking
x 1 pcs
Sheet-steel case

SHTSTCASE-F.CM-BURNERNOZ-SK425

With practical one-handed locking
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information