Case module with integrated support angles
Case module for system case 8.4.1 wide
CASEMOD-VEH-MKM106
Art.-no. 0963642106
EAN 4062855165774
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for four ORSY system cases 8.4.1
- Unit made of high-strength steel
- Powder-coated
Product information
Datasheets(X)
Type description | MKM106 |
Width | 1112 mm |
Height | 250 mm |
Depth | 382 mm |
Product weight (per item) | 10.500 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |