Case module with integrated support brackets
Case module for systemcase 4.4.1 wide
CASEMOD-VEH-MKM105
Art.-no. 0963642105
EAN 4062855165767
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for four ORSY system cases 4.4.1
- Unit made of high-strength steel
Product information
Datasheets(X)
Type description | MKM105 |
Width | 834 mm |
Height | 250 mm |
Depth | 270 mm |
Product weight (per item) | 6.800 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |