Welcome to Würth Portugal For trade customers only

Case module with integrated support brackets

CASEMOD-VEH-MKM202

Art.-no. 0963642202

EAN 4062855165828

Individual price display after login
Case module with integrated support brackets

Art.-no. 0963642202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for four ORSY system cases 8.4.1
  • Unit made of high-strength steel
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MKM202

Width

556 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

11.600 kg

Load capacity

40 kg

Colour

Anthracite grey RAL 7016 structured

Material

High-strength steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information