Case module with sliding shelves
Case module with three sliding shelves
CASEMOD-VEH-MKM533
Art.-no. 0963642533
EAN 4062855165934
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Integrated one-handed locking across the entire drawer width
- Suitable for three ORSY system cases 8.4.1
- Aluminium profile handle
- Telescopic full pull-out
- Body made from high-strength steel
- Each case pull-out can take a load of up to 20 kg
Product information
Datasheets(X)
Type description | MKM533 |
Width | 556 mm |
Height | 430 mm |
Depth | 380 mm |
Product weight (per item) | 16.600 kg |
Load capacity | 40 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | High-strength steel |