Welcome to Würth Portugal For trade customers only

Case module with three extensions and one case

CASEMOD-VEH-MKM535-WITH-1X-KK32-SET

Art.-no. 0963642535

EAN 4062855165941

Individual price display after login
Case module with three extensions and one case

Art.-no. 0963642535

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Integrated one-handed locking across the entire drawer width
  • Suitable for three ORSY system cases, 8.4.1

  • Aluminium profile handle

  • Telescoping full extension

  • Unit made of high-strength steel

  • Can be loaded up to 20 kg per case shelf

  • Equipped with one case
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MKM535

Width

556 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

19.000 kg

Load capacity

20 kg

Colour

Anthracite grey RAL 7016 structured

Material

High-strength steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information